Shop CLE-LINE
See all product information
Create Account
1826 3/16 HSS 1/4 HEX SHK 135S/P TiN, 12PK
- Mfr # C20127
- Zoro # G623506863
product price:
$
5.29
/pk of 12, $0.44/ea
Sold in multiples of 2 pks for
$10.58
Key Features
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C20127
- Zoro #
- G623506863
- UPC #
- 662355022702
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 3/16 in
- Overall Length
- 3.31 in
Details
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Point Type
- Split Point
- Finish - Machining
- Titanium Nitride (TiN)
- Item
- Hex Shank Drill Bit
- Measurement System
- Inch
- Spiral Direction
- Right Hand
Description
135° 1/4" Hex Shank Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.