Zoro Homepage

1/8x1/8 Solid Carbide Shank Double Cut Carbide SM-41 Cle-Line 1850 Pointed Cone Bur

  • Mfr # C10049

  • Zoro # G309197675


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Trade Number
SM-41
Overall Length
1 1/2 in
Included Angle
12 Degrees
Shank Material
Carbide
Head Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10049
Zoro #
G309197675
UPC #
697334006718
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Head Dia.
1/8 in
Head Length
3/8 in

Details

Trade Number
SM-41
Included Angle
12 Degrees
Shank Material
Carbide
Item
Carbide Bur
Cut Type
Double
Operating Speed - Maximum
90,000 RPM
Coating
Bright (Uncoated)
Head Shape
Cone
End Type
Pointed
Head Material
Carbide

Description

Carbide Bur, End Type Pointed, Cut Type Double, Head Dia. 1/8 in, Head Length 3/8 in, Included Angle 12 Degrees , Overall Length 1 1/2 in, Trade Number SM-41, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.