21PC 135 Degree Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1/16-3/8x1/64

  • Mfr # C18621

  • Zoro # G4954577


product price:  $71.75
/ea

Key Features

Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Grouping
Drill Bit Set
Depth:Dia. Ratio
8xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C18621
Zoro #
G4954577
UPC #
697334186212
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 3/8 in by 64ths
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in
Drill Point Length
0.0000 in
Largest Drill Bit Size
1/16 in
Smallest Drill Bit Size
3/8 in
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Grouping
Drill Bit Set
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Flute Type
Spiral
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Series
1872
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Number of Drill Bits
21
Thread Direction
Right Hand
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.