Shop CLE-FORCE
See all product information
Create Account
55/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68697
- Zoro # G723506008
product price:
$
21.69
/ea
Key Features
Shank Type - Machining
Reduced Shank
Cutting Direction
Right Hand
Flute Length
3.125 in
Finish - Machining
Black Oxide
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68697
- Zoro #
- G723506008
- UPC #
- 697334686972
- Country of Origin
- China
- Shank Type - Machining
- Reduced Shank
- Item
- Reduced Shank Drill Bit
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 55/64 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.