HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 3-Flute GH2, N6-32UNC
Mfr # C00329
Zoro # G1824827
product price:Â $18.59
/eaKey Features
Overall Length
2 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#6-32
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C00329
Zoro #
G1824827
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Tap Thread Size
#6-32
Shank Dia.
9/64 in
Pitch Diameter Limit
H2
Thread Length
11/16 in
Tap Dimension Type
Inch
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Thread Type
UNC
Tap Chamfer
Bottoming, Plug, Taper
Standards
USCTI Table 302
List Number
0404
Thread Standard
UNC
Class of Fit
2B
Thread Limit
H2
Description
Tap Set, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 11/16 in, Overall Length 2 in, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.