Tap and Drill Set, 2 pc, 1/2 in Tap Thread, 23/32 in Drill, NPT Thread
- Mfr # POU1/2NPTW/DRILL
- Zoro # G616312747
product price:Â
$
19.75
/ea
Key Features
Tap Size
23/32 in
Number of Pieces
2
Drill Material
HSS
Tap Thread Size
1/2 in
Tap Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POU1/2NPTW/DRILL
- Zoro #
- G616312747
- UPC #
- 887861241854
- Country of Origin
- United States
Dimensions
- Tap Size
- 23/32 in
- Tap Thread Size
- 1/2 in
Details
- Number of Pieces
- 2
- Drill Material
- HSS
- Tap Material
- Carbon Steel
- Tap Finish
- Black Oxide
- Measurement System
- Imperial
- Thread Type
- NPT
Description
Qualtech tap and drill set measurement system: imperial, 2 pc, 1/2 in tap, 23/32 in drill, NPT thread standard, carbon steel tap, HSS drill, black oxide drill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.