Straight Flute (Hand) Straight Flute Hand Tap, #10-32, Bottoming, Plug, Taper, UNF, 4

  • Mfr # C62024

  • Zoro # G4961358


product price:  $17.69
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62024
Zoro #
G4961358
UPC #
697334620242
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Thread Size
#10-32
Shank Length
1 1/2 in
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
Tap Length Standard
USCTI
Square Size
0.1520 in
65% Thread Drill Size
4.15 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
List Number
0404
Standards
USCTI Table 302
Tap Thread Type
UNF
Tap Grouping
Tap Set
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
404
Thread Standard
UNF
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Pipe
Threads per Inch
32
Thread Limit
H3
Class of Fit
2B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size #10-32, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 7/8 in, Overall Length 2 3/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.