Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-9, Bottoming, Plug, Taper, UNC, 4

  • Mfr # C62096

  • Zoro # G4961166


product price:  $124.01
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62096
Zoro #
G4961166
UPC #
697334620969
Country of Origin
United States

Dimensions

Shank Dia.
0.697"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Tap Thread Size
7/8"-9
Thread Length
2-7/32"
Pitch Diameter Limit
H4
Square Size
0.5230 in
65% Thread Drill Size
25/32 in
Tap Length Standard
USCTI
Thread Size
7/8"-9
75% Thread Drill Size
19.50 mm
Shank Length
2 15/32 in
55% Thread Drill Size
51/64 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
4205
Tap Grouping
Tap Set
Standards
USCTI Table 302
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
404
Threads per Inch
9
Tap Shank Standard
USCTI
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Standard
UNC
Thread Limit
H4
Shank Type - Machining
Straight
Class of Fit
3B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size 7/8 In.-9, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 2 7/32 in, Overall Length 4 11/16 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.