Straight Flute Hand Tap, 7/16"-20, Plug, 2 Flutes, UNF
Mfr # C62058
Zoro # G4951086
product price: $12.99
/eaKey Features
Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C62058
Zoro #
G4951086
UPC #
697334620587
Country of Origin
United States
Dimensions
Shank Dia.
0.323"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
H3
75% Thread Drill Size
9.95 mm
Tap Length Standard
USCTI
Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
Square Size
0.2420 in
55% Thread Drill Size
10.20 mm
Shank Length
1 23/32 in
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3.16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.