Shop CLEAN AIR FILTER

AA90V for Agco-Allis & White

  • Mfr # AA90V
  • Zoro # G302696663

product price: 
$
277.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AA90V
Zoro #
G302696663
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7.25

Description

Fits Agco-Allis Models: 6670, 6680, 6690, 7600, 7630, 7650, 8610, 8630.

Fits White Models: 6065, 6085, 6105.

Dimensions of Filter: 2.38" x 29.13" x 5"

Replacement Filter for Manufacturer's Filter: 72248931.

Unlike standard cab filters that have only a paper-like medium to trap dusts, our three-stage filter combines dust filter mediums (Stage 1) with activated charcoal (Stage 2) which adsorbs pesticide and other organic vapors and traps pollen and molds. A final filter (Stage 3) reduces the amount of charcoal fines entering your cab, so you breathe cleaner air. each filter is housed in a durable metal case and is designed to fit snugly in your tractor cab. Replace filters annually or when you begin to again taste or smell chemical vapors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.