Shop CLEAN RESOURCES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oil Water Separator, Compressors 40HP to 300HP, 160CFM to 1500CFM, 6x1/2, 6x1/4 Condensate Inlet
- Mfr # CRP 500R
- Zoro # G322969754
product price:Â
$
1,719.99
/ea
Key Features
Width (In.)
16 in
Height (In.)
48 in
Housing Material
HDPE
Length (In.)
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRP 500R
- Zoro #
- G322969754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 16 in
- Height (In.)
- 48 in
- Length (In.)
- 15 in
Details
- Housing Material
- HDPE
Description
Oil Water Separator, Active Molecular Separator, Recyclable, 10PPM: for Compressors 30 HP to 250 HP, 120 CFM to 1250 CFM, 6 x 1/2in, 6 x 1/4in Condensate Inlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.