Shop CLEAN RESOURCES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oil Water Separator, Compressors 50HP to 400HP, 200CFM to 1750CFM, 6x1/2, 6x1/4 Condensate Inlet
- Mfr # CRP 750R
- Zoro # G322969761
product price:Â
$
2,179.99
/ea
Key Features
Length (In.)
15 in
Width (In.)
16 in
Height (In.)
48 in
Housing Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRP 750R
- Zoro #
- G322969761
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- HDPE
Dimensions
- Length (In.)
- 15 in
- Width (In.)
- 16 in
- Height (In.)
- 48 in
Description
Oil Water Separator, Active Molecular Separator, Recyclable, 10PPM: for Compressors 40 HP to 300 HP, 160 CFM to 1500 CFM, 6 x 1/2in, 6 x 1/4in Condensate Inlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.