Oil Water Separator, Compressors Up to 1,200 HP, Up to 6000 CFM, 6 x 1/4 Condensate Inlet
- Mfr # SUPER-1
- Zoro # G522969769
product price:Â
$
6,599.99
/ea
Key Features
Width (In.)
48 in
Housing Material
HDPE
Length (In.)
40 in
Height (In.)
69 in
Frequently Bought Together
G522969783
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUPER-1
- Zoro #
- G522969769
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 48 in
- Length (In.)
- 40 in
- Height (In.)
- 69 in
Details
- Housing Material
- HDPE
- Frequently Bought Together
- G522969783
- Replacement Part
- G422969784
Description
Oil Water Separator, Active Molecular Separator, Recyclable, 10PPM: for Compressors Up to 1,200 HP, Up to 6000 CFM, 6 x 1/4in Condensate Inlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.