Oil Water Separator, Compressors Up to 1,200 HP, Up to 6000 CFM, 6 x 1/4 Condensate Inlet
- Mfr # CRP 2000R
- Zoro # G522969776
product price:Â
$
4,339.99
/ea
Key Features
Length (In.)
20 in
Housing Material
HDPE
Width (In.)
22 in
Height (In.)
57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRP 2000R
- Zoro #
- G522969776
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 20 in
- Width (In.)
- 22 in
- Height (In.)
- 57 in
Details
- Housing Material
- HDPE
Description
Oil Water Separator, Active Molecular Separator, Recyclable, 10PPM: for Compressors 150 HP to 800 HP, 600 CFM to 3000 CFM, 6 x 1/2in, 6 x 1/4in Condensate Inlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.