Shop CLEAN RESOURCES
See all product information
Create Account
Oil Water Separator, Compressors Up to 125 HP, Up to 600 CFM, 6 x 1/4in Condensate Inlet
- Mfr # IDC-350
- Zoro # G222969786
product price:Â
$
994.99
/ea
Free Shipping & Returns
Key Features
Housing Material
HDPE
Width (In.)
14 in
Length (In.)
12 in
Height (In.)
22 in
Replacement Part
G422969784
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC-350
- Zoro #
- G222969786
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- HDPE
- Replacement Part
- G422969784
- Frequently Bought Together
- G622969782
Dimensions
- Width (In.)
- 14 in
- Length (In.)
- 12 in
- Height (In.)
- 22 in
Description
Oil Water Separator, Active Molecular Separator, Recyclable, 10PPM: for Compressors Up to 125 HP, Up to 600 CFM, 6 x 1/4in Condensate Inlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.