Shop CLEAN RESOURCES
See all product information
Create Account
Oil Water Separator, Micro, Compressors 5 HP to 15 HP, 20 CFM to 75 CFM
- Mfr # MICRO 50R
- Zoro # G222969762
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
19 in
Width (In.)
5 in
Housing Material
HDPE
Length (In.)
12 in
Replacement Part
G622969768
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MICRO 50R
- Zoro #
- G222969762
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height (In.)
- 19 in
- Width (In.)
- 5 in
- Length (In.)
- 12 in
Details
- Housing Material
- HDPE
- Replacement Part
- G622969768
Description
Oil Water Separator, Active Molecular Separator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.