Oil Water Separator, Micro, Compressors 5 HP to 25 HP, 20 CFM to 125 CFM
- Mfr # MICRO 100
- Zoro # G922969758
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Frequently Bought Together
G522969783
Housing Material
Polypropylene
Replacement Part
G222969755
Length (In.)
17 in
Width (In.)
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MICRO 100
- Zoro #
- G922969758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 17 in
- Width (In.)
- 5 in
- Height (In.)
- 19 in
Details
- Frequently Bought Together
- G522969783
- Housing Material
- Polypropylene
- Replacement Part
- G222969755
Description
Oil Water Separator, Active Molecular Separator, Recyclable, 10PPM: for Compressors 5 HP to 25 HP, 20 CFM to 125 CFM, 1/4 in Condensate Inlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.