Oil Water Separator, Compressor 150HP to 800HP, 600CFM to 3000CFM, 6x1/2, 6x1/4 Condensate Inlet
- Mfr # CRP 1500R
- Zoro # G122969770
product price:Â
$
3,899.99
/ea
Key Features
Width (In.)
22 in
Housing Material
HDPE
Length (In.)
20 in
Height (In.)
57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRP 1500R
- Zoro #
- G122969770
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- HDPE
Dimensions
- Width (In.)
- 22 in
- Length (In.)
- 20 in
- Height (In.)
- 57 in
Description
Oil Water Separator, Active Molecular Separator, Recyclable, 10PPM: for Compressors 125 HP to 600 HP, 400 CFM to 3000 CFM, 6 x 1/2in, 6 x 1/4in Condensate Inlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.