Pillow Protector, 26 in L, White
- Mfr # 845168015530
- Zoro # G302203878
product price:Â
$
13.79
/ea
Sold in multiples of 2 for
$27.58
Key Features
Material
Polyester
Color
White
Fabric Pattern
Solid
Closure Style
Zipper
Overall Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 845168015530
- Zoro #
- G302203878
- UPC #
- 845168015530
- Country of Origin
- China
- Item
- Pillow Protector
- Material
- Polyester
- Color
- White
- Fabric Pattern
- Solid
- Closure Style
- Zipper
- Product Type
- Pillow Protector
- Fabric Material
- 100% Polyester
- Shell Material
- Polyester
- Wire Color
- White
- Traction Material
- Polyester
Dimensions
- Overall Length
- 26 in
- Overall Width
- 20 in
- For Pillow Size
- Standard
- Wire Rope Length
- 26 in
- Length
- 26 in
Description
PRO MAX Pillow Encasement,Standard 20x2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.