Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 13,500 RPM, 1.7 hp

  • Mfr # C3120A45-58OH

  • Zoro # G900489452


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Air Inlet
3/8 in NPT Female
Horsepower
1.7 hp
Free Speed
13,500 RPM
Max. Speed
13,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3120A45-58OH
Zoro #
G900489452
UPC #
697099650195
Country of Origin
United States

Dimensions

Overall Length
9 in
Min. Hose Size
1/2 in
Spindle Thread Size
5/8"-11
Air Inlet Connection Size
3/8 in
Wheel Diameter
4 in
Head Height
3.03 in
Wheel Size
4.5 in

Details

Item
Right Angle Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1.7 hp
Free Speed
13,500 RPM
Max. Speed
13,500 RPM
Grinder Type
Right Angle
Includes
Overhose, Overhose Retainer, Pin Wrench, Type 1 Flange Nut, Type 27 Flange Nut
Tool Weight
3.8 lb
Average CFM @ 15 Second Run Time
1944 lpm
Lever Type
Lever
Reach
Standard Reach
Duty
Light Duty
Grinder Orientation
Right Angle
Switch Type
Paddle
Anti-Restart Technology
No
For Wheel Type
Type 27
Kit Contents
(1) Bare Tool
Dust Management
None
Anti-Kickback Clutch Type
None
Guard Adjustment
Toolless Adjustable
Head Type
Standard Head
Vibration Level
7.3 m/sq sec
Power Source
Air-Powered
Exhaust Location
Rear
Accessory Free Tool Change
No
Anti-Vibration Technology
Yes
Standards
CE
Speed Ranges
0 to 13,500 RPM
Brake Type
None
Air Inlet Gender
Female
Grip Style
Barrel Grip
Air Consumption
1,944 lpm
Tether Style
Not Tether Capable
Air Inlet Type
NPT
Minimum Speed
0 RPM
Safety Features
Toolless Adjustable
Air Consumption Free Speed
35.7 SCFM

Description

Air Angle Grinder, Wheel Diameter 4 in, Horsepower 1.7 hp, For Wheel Type Type 27, Max. Speed 13,500 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Lever, Spindle Thread Size 5/8 In.-11, Reach Standard Reach, Duty Light Duty, Speed Ranges 0 to 13,500 RPM, Variable Speed Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.