29PC 118 Degree General-Purpose Taper Length Drill Set Cleveland 2510 Steam Oxide HSS RHS/RHC 1/16-1/2

  • Mfr # C00962

  • Zoro # G2988102


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Application
For Drilling Carbon Steel, Alloy Steel and Cast Iron.
Drill Bit Size
1/16 in to 1/2 in by 64ths
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C00962
Zoro #
G2988102
UPC #
697334009627
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 1/2 in by 64ths
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Shank Dia.
1/16 in, 1/2 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Drill Length Class
Taper-Length

Details

Item
Taper Length Drill Bit Set
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Application
For Drilling Carbon Steel, Alloy Steel and Cast Iron.
Coolant Through
No
Shank Type
Straight
Standards
ASME B94.11M-1993
Point Type
Radial
Flute Type
Spiral
Number of Flutes
2
Drill Bit Grouping
Drill Bit Set
List Number
2510
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Number of Drill Bits
29
Material Grade - Machining
General Purpose
Material - Machining
High Speed Steel
Primary Material Application
All Materials
Drill Bit Point Type
Conventional Point
Series
2510
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Finish - Machining
Black Oxide
Drill Bit Case Type
Drill Index
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Taper Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Depth:Dia. Ratio 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.