Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TN TiN 3/8x3/8x2-1/2x4-1/4
Mfr # C32704
Zoro # G6010776
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Length of Cut 2 1/2 in
- Overall Length 4 1/4 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C32704
- Zoro # G6010776
- UPC # 697334327042
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 2 1/2 in |
Overall Length | 4 1/4 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Corner Radius | 4 1/4 in |
Details
Description
Square End Mill, 3/8 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 2 1/2 in, Overall Length 4 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48516)
- MILWAUKEE TOOL Circular Saw, Cordless, General Purpose (2730-20, 48-11-1850)
- WILTON C-Clamp, 5", Iron, Heavy Duty, 1225 lb. (145C)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/2 (C30532)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x3/4x2-1/2 (C42694)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x1-1/4x3-1/4 (C42699)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C33265)
- Cleveland End Mills