Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x2-1/2x4-1/4
Mfr # C42913
Zoro # G5950883
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Length of Cut 2 1/2 in
- Overall Length 4 1/4 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 4-5/8in Demo Demon Carbide Teeth (DHS4625CTR)
- WESTWARD Ratcheting Combination Wrench, SAE, 7 in Length, 1/2 in Head, 12 Points (54PN27)
- KNIPEX KNIPEX® New England High Leverage Combo Linesman Pliers, 1000V Insulated 9-1/2" OAL (09 08 240 SBA)
- DE-STA-CO Toggle Clamp, Vert Hold, 250 Lb, H 3.91 (202-USS)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 5/16x3/8x9/16x3-1/2 (C52157)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x1-5/8x3-3/4 (C42703)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/16"x3/8"x7/16"x2-3/8" (C41604)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/16x3/8x1/2x3-1/4 (C52172)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/8"x3/8"x3/8"x2-5/16" (C41602)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x9/16x2-1/2 (C42612)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (484-375011)
- Cleveland End Mills