7/64 2565TN PARABOLIC DRILL, 10PK
- Mfr # C05125
- Zoro # G023506029
product price:
$
11.85
/pk of 10, $1.19/ea
Key Features
Measurement System
Inch
Flute Type
Spiral Flute
Finish - Machining
Titanium Nitride (TiN)
Flute Length
2-1/2 in
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C05125
- Zoro #
- G023506029
- UPC #
- 697334051251
- Country of Origin
- United States
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Finish - Machining
- Titanium Nitride (TiN)
- Item
- Taper Length Drill Bit
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Notched
Dimensions
- Flute Length
- 2-1/2 in
- Overall Length
- 4.625 in
- Drill Bit Size
- 7/64 in
Description
118° HSS Parabolic Taper Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.