Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4165855
  • Zoro # G2910000

product price: 
$
11.15
/ea
Sold in multiples of 5 for $55.75

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165855
Zoro #
G2910000
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1204124P
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG4334P
Coating
Uncoated
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
8
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Manufacturer Grade
TN30M
Chip-Breaker Code
4P
Insert Holding Type
Straight Hole
ANSI Code
CNMG4334P
Cutting Application
Turning
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K
Number of Cutting Edges
8
Included Angle
80 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG4334P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.