Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish

  • Mfr # C14277

  • Zoro # G0386863


product price: $7.15
/ea

Key Features

Overall Length
1 13/16 in
Flute Length
13/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C14277
Zoro #
G0386863
UPC #
697334142775
Country of Origin
United States

Dimensions

Drill Bit Size
#37
Overall Length
1 13/16 in
Flute Length
13/16 in
Depth:Dia. Ratio
10xD
Shank Dia.
2.64 mm
Shank Size
0.104
Shank Length
1 in
Diameter
0.104
Maximum Drilling Depth
13/16 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0215 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Straw
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
M42
Flute Type
Wide Land Parabolic
Decimal Equivalent
0.1040
List Number
2175
Standards
ASME B94.11M
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
2175
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Helix Angle
40 Degrees
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Bit Style
Screw Machine Drill
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
H, N, S
Helix Angle - Maximum
45 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #37, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.