Shop CLEVELAND

Straight Flute (Hand) Straight Flute Hand Tap, 11/16"-11, Bottoming, UNS, High Speed Steel, 4

  • Mfr # C54815

  • Zoro # G2846958


product price:  $50.19
/ea

Key Features

Shank Dia.
Shank Dia.: 0.542"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C54815
Zoro #
G2846958
UPC #
697334548157
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Tap Thread Size
11/16"-11
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Tap Length Standard
USCTI
Square Size
0.4060 in
Shank Length
2 3/16 in
Thread Size
11/16"-11
Shank Diameter
0.542 in
Square Width
0.41 in
Square Length
0.41 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302A
Tap Thread Type
UNS
List Number
1003
Cutting Direction - Machining
Right Hand
Series
1003
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Thread Standard
UNS
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Class of Fit
2B
Threads per Inch
11
Thread Limit
H3
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Impact Rated
Not Impact Rated
Shank Type
Square

Description

Straight Flute Tap, Thread Size 11/16 In.-11, UNS, Bottoming, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.