Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54247
Zoro # G3065890
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.27 mm
- Tap Thread Size M4x0.7
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54247
- Zoro # G3065890
- UPC # 697334542476
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.27 mm |
Tap Thread Size | M4x0.7 |
Tap Size | M4 |
Overall Length | 54.10 mm |
Thread Length | 9.65 mm |
Pitch Diameter Limit | D4 |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 mm |
Square Size | 3.33 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 3.40 mm |
Shank Length | 34.93 mm |
55% Thread Drill Size | 3.50 mm |
Details
Description
Straight Flute Tap, Thread Size M4x0.7, Metric, Plug, Overall Length 54.10 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/16" Threaded Steel Hawg Cutter (49-57-2060)
- STANLEY Hacksaw Blade, 12 In, 18TPI, Bi-Metal (15-632)
- WESTWARD 11/32" 135 Deg. Jobber Length Drill Bit (401J79)
- MILWAUKEE TOOL 3/8 In. Hex Extension (48-28-2030)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54416)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1145008)
- Cleveland Straight Flute 4-Flute Taps