Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # ISCC-075-062-S
Zoro # G7115351
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Overall Length 2 1/4 in
- Finish Plain
Product Information
- Brand Climax Metal Products
- MFR # ISCC-075-062-S
- Zoro # G7115351
- UPC # 044861431085
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in x 3/4 in |
Outside Dia. | 1 13/16 in |
Overall Length | 2 1/4 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. | 1.813 in |
Clearance Dia. (In.) | 1-13/16 |
Screw Size | 1/4"-28 |
Maximum Bore Diameter | 3/4 in |
Bore Diameter 2 | 5/8 in |
Clearance Diameter | 1.81 in |
Different Bore Sizes | Yes |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 5/8 in |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 1 | 3/4 in |
Details
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.81 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 830 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-200/3)
- D&D 40" Outside Length, 1" Top Width, 10 Ribs (400J10)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-100-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-100-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-037-S)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-025-A)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-050)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-SS)
- Climax Metal Products Rigid Clamp Couplings