Shop All Lab Chairs & Stools
Clinton
5-Leg Pneumatic Stool, Height Range 19"-24", Black
Mfr # 2155-3BK
Zoro # G800915808
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 2155-3BK
- Zoro # G800915808
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Premium, 23" die cast, aluminum base with satin finish top
5-leg design for greater stability
Full size diameter top and base for comfort and stability
4" thick seat for extra comfort
Black hooded, dual wheel, nylon casters
Pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Lever controls height
Knock-down design saves on shipping
Easy, no-tools required assembly
Premium, stain-resistant, woven, knit-backed vinyl upholstery
Also available with backrest
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 19"-24"
5-leg design for greater stability
Full size diameter top and base for comfort and stability
4" thick seat for extra comfort
Black hooded, dual wheel, nylon casters
Pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Lever controls height
Knock-down design saves on shipping
Easy, no-tools required assembly
Premium, stain-resistant, woven, knit-backed vinyl upholstery
Also available with backrest
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 23"
Height Range 19"-24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- YSI ISE Meter Acc, Ammonium Probe (605104)
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- HEIDOLPH Pitched-Blade Impeller, PR 39 (036300440)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast Gry (BR-VHBCH-MB-RG-T0-A0-BF-RC-8605)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- Clinton Lab Chairs & Stools