Blue Ridge Ergonomics
Erie Med Bench Chair, Casters
Mfr # BR-TPMBCH-RG-A0-NF-RC
Zoro # G6706712
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 19" to 27"
- Frame Material Cast Aluminum
- Weight Capacity 300 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Traceable Waterproof Food Thermometer (4420)
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- SCIENTIFIC SPECIALTIES Micro-Tube Racks/Plates, Yellow, 5/PK (164006)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- BEVCO Poly Cleanroom Chair, Non-tilt, ISO 4, 19-27" St Ht. (7300C1-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools