Shop All Lab Chairs & Stools
Clinton
Black Base, 5-Leg, Pneumatic Stool, GunMetal
Mfr # 2135-3GM
Zoro # G100915935
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 2135-3GM
- Zoro # G100915935
- Country of Origin United States
- Category Lab Chairs & Stools
Description
One-piece, American-made, Black, nylon base
Full size diameter top and base for comfort and stability
5-leg design for greater stability
Firm polyfoam padding
4" thick seat for extra comfort
2.5" dual wheel casters
Single lever, pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
Knock-down design saves on shipping
Easy, no tools required assembly
Customizable with options including a backrest – see options
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19"-24"
Full size diameter top and base for comfort and stability
5-leg design for greater stability
Firm polyfoam padding
4" thick seat for extra comfort
2.5" dual wheel casters
Single lever, pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
Knock-down design saves on shipping
Easy, no tools required assembly
Customizable with options including a backrest – see options
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19"-24"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 1X3/8 (F37120-0038)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 12 In, Inter Ht (100BS12I)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- PERFORMANCE TOOL 8 Quart Steel Galvanized Funnel Funnel-Galvaniz, W54272 (W54272)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-RG-NF-RG-BLK)
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- METRO Cleanroom Gowning Bench, 48 In (GB1648S)
- Clinton Lab Chairs & Stools