Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Polyurethane Stool, 300 lb Cap., Black
Mfr # IPMBSO-RG-NF-RG-BLK
Zoro # G606126279
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 18 in to 25 1/2 in
- Seat Depth 13 in
- Seat Width 13 in
- Material Polyurethane
- Color Black
Product Information
- Brand Blue Ridge Ergonomics
- MFR # IPMBSO-RG-NF-RG-BLK
- Zoro # G606126279
- UPC # 00840268329839
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 18 in to 25 1/2 in |
Seat Depth | 13 in |
Seat Width | 13 in |
Details
Description
Polyurethane Stool, Weight Capacity 300 lb, Seat Height Range 18 in to 25 1/2 in, Seat Depth 13 in, Seat Width 13 in, Color Black, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features 360 Degrees ; All-Around Control Mechanism Making it Easy to Adjust no Matter where you Sit and Black; Non-Marring Glides Suitable for Hard Floors in Chemical; Soil and Puncture Resistant Polyurethane, Includes ESD Stationary Glides
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Exhaust Fan, LED Fan/Light, Selectable 110, Energy Star® Certified (QTXE110150DCSL)
- KIMBLE CHASE Buret, Glass, 50 mL, Class A (17027F-50)
- GLOBE SCIENTIFIC Transfer Pipette, 8.5mL, 137mm L, PK250 (138090-250)
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", Black (BR-ECR-VMBCH-CR-NF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- GLOBAL INDUSTRIAL Stool & Chair Glides with Nylon Base, 7/16W x 7/8H Stem, 5PK (506818)
- Blue Ridge Ergonomics Lab Chairs & Stools