Shop All Medical Carts & Cabinets
Clinton
Mobile Cabinet w/ 5 Drawers, Gray Top, Gray Cabinet
Mfr # 8950-0GR-1GR
Zoro # G800904215
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 8950-0GR-1GR
- Zoro # G800904215
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Mobile cabinet with 5 drawers
Easy-clean, all-laminate surfaces
3.25" backsplash on top
Smooth glide, drawers with one-piece metal sides and a load capacity of 75 lbs.
Tough chip resistant edges
Tough, plastic bumpers on each side of the base
Cabinet is mounted on four, 3" swivel casters (two locking)
Satin finish pulls
24W" x 18.25"D x 35.25"H
Easy-clean, all-laminate surfaces
3.25" backsplash on top
Smooth glide, drawers with one-piece metal sides and a load capacity of 75 lbs.
Tough chip resistant edges
Tough, plastic bumpers on each side of the base
Cabinet is mounted on four, 3" swivel casters (two locking)
Satin finish pulls
24W" x 18.25"D x 35.25"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Baby Casket/Urn Bier - Cherry (72201)
- MEDSOURCE Extrication Device, Green (MS-ED2253)
- COLGATE Colgate Adult Extra Clean Flex-Tip Firm Manual Toothbrush, PK72 (155677)
- WORTHINGTON CYLINDERRP 14OZ Oxygen Cylinder (333251)
- OMNIMED Acrylic Refrigerator Lock Box with Combo Lock (4.25"H X 12"W X 6"D) (183005)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- OMNIMED Deluxe Narcotic Cabinet w Audit Digital Lock (24″ H x 16″ W x 8″ D) (181486)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- Clinton Medical Carts & Cabinets