Shop All Medical Carts & Cabinets
Clinton
One-Bin Mobile Phlebotomy Stand
Mfr # 6901
Zoro # G100915683
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 6901
- Zoro # G100915683
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
ClintonCleanTM solid plastic top
Chrome plated, steel pole with knob-lock adjustment
4-leg, epoxy-coated stand with bumper guards
2" rubber wheel ball bearing caster
Easy to remove drop in bin
One 16-1/2" L x 11" W x 2-1/2" D plastic bin (42cm L x 28cm W x 6cm D)
NOTE: Supplies pictured not included.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Width x Depth 15" x 21.5" (top)
Base Diamter 22"
Height Range 30" – 38"
Chrome plated, steel pole with knob-lock adjustment
4-leg, epoxy-coated stand with bumper guards
2" rubber wheel ball bearing caster
Easy to remove drop in bin
One 16-1/2" L x 11" W x 2-1/2" D plastic bin (42cm L x 28cm W x 6cm D)
NOTE: Supplies pictured not included.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Width x Depth 15" x 21.5" (top)
Base Diamter 22"
Height Range 30" – 38"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXYGEN Fragrance Free Soap 1Oz, 288Pk (OXY-FF-HFS|1)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- FIRST AID ONLY Bulk First Aid Kit, Metal, 25 Person (90670)
- DEFIBTECH Automated External Defibrillator (DCF-A100RX-EN)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- OMNIMED Specimen Dropbox Cabinet (181790)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- Clinton Medical Carts & Cabinets