Shop All Medical Carts & Cabinets
Clinton
School Nurse Ready Room, Laminate Dark Cherry, GunMetal (2135)
Mfr # 3620-27-RR-1DC-3GM
Zoro # G800903287
product price: $5,741.99
/ea
Free Shipping & Returns
$5,741.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 3620-27-RR-1DC-3GM
- Zoro # G800903287
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Perfect for school nurse’s office or infirmary, School Nurse Ready Room eliminates the hassle of multi-sourcing individual items. Ready Room offers a one stop shop that makes ordering, delivery and set-up easier than ever.
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Clinton laminate and upholstery colors)
• 3620-27-016 with Adjustable, Wedge Headrest in your choice of upholstery colors
• 8248 Wall Cabinets in your choice of laminate colors
• 8048-99 Base Cabinets with desk in your choice of laminate colors, plus stainless steel sink and chrome faucet set (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
• 2135 in your choice of upholstery colors
• TR-20W 20-Quart, Large Round, White Enamel Steel, Waste Receptacle
• GS-3000 Single, Stainless Steel,* Glove Box Holder
• C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI Compatible
3620-27-016 Couch—72"L x 27"W x 18"H
8248 Wall Cabinet—48"L x 12"D x 24"H
8948-99 Base with Desk—72"L x 18"D x 35"H
2135 Stool—16"seat dia. x 24" base dia. x 19"–24"H range
TR-20W Trash Receptacle—14"D x 17.75"H
GS-3000 Glove Box—10"L x 3.75"D x 5.5"H
C-40B Side Chair—17.5"W x 18"D x 18"H/ seat
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Clinton laminate and upholstery colors)
• 3620-27-016 with Adjustable, Wedge Headrest in your choice of upholstery colors
• 8248 Wall Cabinets in your choice of laminate colors
• 8048-99 Base Cabinets with desk in your choice of laminate colors, plus stainless steel sink and chrome faucet set (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
• 2135 in your choice of upholstery colors
• TR-20W 20-Quart, Large Round, White Enamel Steel, Waste Receptacle
• GS-3000 Single, Stainless Steel,* Glove Box Holder
• C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI Compatible
3620-27-016 Couch—72"L x 27"W x 18"H
8248 Wall Cabinet—48"L x 12"D x 24"H
8948-99 Base with Desk—72"L x 18"D x 35"H
2135 Stool—16"seat dia. x 24" base dia. x 19"–24"H range
TR-20W Trash Receptacle—14"D x 17.75"H
GS-3000 Glove Box—10"L x 3.75"D x 5.5"H
C-40B Side Chair—17.5"W x 18"D x 18"H/ seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRELL Hand Soap, Lotion, Antimicrobial, 12oz Pump Clear, PK 12 (GOJ975912)
- FIRST AID ONLY Triple Antibiotic Ointment, 0.5 g Packet, 60/Box (12-700)
- ILC Replacement for Welch Allyn 4500-34 Nibp Hoses (4500-34 NIBP HOSES WELCH ALLYN)
- DMI Head Halter, Regular, Foam (534-2020-1900)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- OMNIMED Acrylic Refrigerator Lock Box with Combo Lock (4.25"H X 12"W X 6"D) (183005)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- Clinton Medical Carts & Cabinets