Shop CLOROX
See all product information
Create Account
Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK
Mfr # 30829
Zoro # G610034508
product price:Â $123.99
/pk 4, $31.00/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Primary Chemical
Hydrogen Peroxide
Application
Disinfectant/Cleaner
Standards
EPA Reg. No. 67619-24; EPA List N
Includes
Includes four one-gallon bottles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30829
- Zoro #
- G610034508
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Container Type
- Bottle
- Fragrance
- Unscented
- Item
- Cleaners & Detergents
- Primary Chemical
- Hydrogen Peroxide
- Application
- Disinfectant/Cleaner
- Standards
- EPA Reg. No. 67619-24; EPA List N
- Includes
- Includes four one-gallon bottles
- Green Certification or Other Recognition
- EPA Registered
- Cleaner Form
- Liquid
- Surfaces for Use On
- Acrylic, Ceramics, Enamel, Fiberglass, Finished/Sealed Wood, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl
- Targeted Pathogens
- Bacteria, Dust, Fungus, Germs, Grime, Mildew, Mold, Organic Matter, Viruses, Water-Based Soil
- Color
- Clear
Description
Clorox Healthcare Hydrogen Peroxide Cleaner Disinfectant kills microorganisms quickly on a broad range of surfaces. It is a ready-to-use one-step noncorrosive disinfectant cleaner that cleans and disinfects faster than the competition. It has 30 to 60 second hard surface disinfecting times on most bacteria and viruses. On soft surfaces like, curtains, chairs and couches, it kills bacteria in just 30 seconds. It is safe to use on several types of fabrics such as polyester and cotton and it will not harm canvas, nylon or polypropylene. It is EPA-registered to kill pathogens on both hard and soft surfaces. Conscious of patient and staff comfort, this cleaner it is formulated with no harsh chemical odors, fumes, or added fragrances. Intended for use in commercial settings.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.