Cleaners & Detergents, Bottle, Clean Floral, 6 PK
Mfr # 31415
Zoro # G101962822
Key Features
Specifications
Product Information
- MFR #
- 31415
- Zoro #
- G101962822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Container Type
- Bottle
- Fragrance
- Clean Floral
- Item
- Cleaners & Detergents
- Primary Chemical
- Hydrogen Peroxide
- Features
- Value Pack—Stock up and save!
- Application
- Disinfectant/Cleaner
- Net Weight
- 14 lbs
- Cleaner Form
- Liquid
- Surfaces for Use On
- Bacteria, Body Fluids, Germs, Organic Matter, Pet Stains, Water-Based Soil
- Targeted Pathogens
- Urine Remover, Stain Remover, Blood Remover, Odor Remover
- Color
- White
- Product Series
- Clorox
Description
Clorox Urine Remover for Stains and Odors from CloroxPro tackles the toughest urine stains and odors. With the cleaning power of hydrogen peroxide, it quickly breaks down urine to eliminate odors and remove stains. This versatile cleaner is safe to use on most hard and soft surfaces. It is specially formulated for tough-to-clean porous surfaces, like grout, notorious for trapping urine odors. It also handles stains and odors on soft, absorbent surfaces like carpet and mattresses. This urine remover is also great for outdoor concrete, walls and flooring, laundry pre-treatment, pet stains, and bodily fluids removal including feces, blood and vomit. Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities.
- Stain and odor remover breaks down urine to eliminate odor, not mask it, while the powerful hydrogen peroxide cleaner removes stains.
- Formula uses hydrogen peroxide to remove uric acid crystals and break down the cell structure of bacteria to eliminate the lingering smell and evidence of urine.
- This powerful stain remover is safe to use on fibers and soft surfaces such as carpet upholstery mattresses and bed linens, as well as hard to clean surfaces such as grout.
- The hydrogen peroxide formula works great on hard nonporous surfaces such as concrete sidewalks, outdoor tile and trash areas.
- This urine remover eliminates the smell and appearance of urine in schools, restaurants, bars, hotels, outdoor stadiums and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.