Coastal Wire
Bale Ties, Galv., .08 In Dia, 13ft, PK250
Mfr # GWBT 14g x 13ft x 250
Zoro # G8984403
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Diameter 0.08 in
- Weight 58 lb.
- Length 13 ft
- Finish Galvanized
- Package Type Bundle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- XEROX XEROX VERSALINK C500/505 YELLOW (106R03868)
- NEENAH PAPER Card Stock, 8-1/2x11, Yellow, PK250 (WAU22731)
- UST Pneumatic Combination Tool for 1 1/4 Steel Straps (UST 1325)
- COASTAL WIRE Bale Ties, Galv., .121 InDia, 21ft, PK62 (GWBT 11g x 21ft x 62)
- COASTAL WIRE Bale Ties, Galv, .106 In Dia, 21ft, PK125 (GWBT 12g x 21ft x 125)
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 18ft, PK125 (GWBT 12g x 18ft x 125)
- COASTAL WIRE Baling Wire, .135 In Dia, 1026 ft. (BBWB 10g 50lb)
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 14ft, PK125 (GWBT 12g x 14ft x 125)
- COASTAL WIRE Baling Wire, .121 In Dia, 2575 ft. (BBWB 11g 100lb)
- MALIN CO Baling Wire, 0.0625 Dia, 479.9 ft. (08-0625-005S)
- Coastal Wire Strapping