Coffee Maker
- Mfr # COFF-MK1-IBCUP
- Zoro # G023357812
product price:Â
$
52.49
/ea
Sold in multiples of 6 for
$314.94
Key Features
Overall Width
4 3/4 in
Overall Depth
8 1/4 in
Overall Height
9 in
Color
Black
For Use With
Single Serve Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COFF-MK1-IBCUP
- Zoro #
- G023357812
- UPC #
- 812597012874
- Country of Origin
- China
Dimensions
- Overall Width
- 4 3/4 in
- Overall Depth
- 8 1/4 in
- Overall Height
- 9 in
Details
- Color
- Black
- For Use With
- Single Serve Cup
- Auto Shut-Off
- Yes
- Item
- Coffee Maker
- Voltage
- 120V AC
- Maximum Brewing Capacity
- 10 fl oz
- Wattage
- 800 W
- Wire Color
- Black
- Compatible Product Type
- Single Serve Cup
Description
Coffee Maker, Maximum Brewing Capacity 10 fl oz, Overall Height 9 in, Overall Width 4 3/4 in, Overall Depth 8 1/4 in, Voltage 120V AC, Wattage 800 W, Color Black, Auto Shut-Off Yes, For Use With Single Serve Cup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.