Shop COLDFRONT TOOLS
See all product information
Create Account
Snow Brush, 8 1/4 in Head W
- Mfr # CF1001
- Zoro # G424931253
product price:Â
$
7.89
/ea
Key Features
Brush Head Width
8 1/4 in
Handle Length
4.5 in
Scraper Blade Height
1/8 in
Head Type
Fixed
Maximum Handle Length
24 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF1001
- Zoro #
- G424931253
- UPC #
- 810220950005
- Country of Origin
- China
Dimensions
- Brush Head Width
- 8 1/4 in
- Handle Length
- 4.5 in
- Scraper Blade Height
- 1/8 in
- Maximum Handle Length
- 24 5/8 in
- Scraper Blade Width
- 4 1/2 in
- Minimum Handle Length
- 24 5/8 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Head Type
- Fixed
- Handle Type
- Foam Comfort Grip
- Handle Material
- Plastic
- Item
- Snow Brush
Description
Snow Brush, Handle Type Foam Comfort Grip, Brush Head Width 8 1/4 in, Scraper Blade Width 4 1/2 in, Scraper Blade Height 1/8 in, Handle Length 4.5 in, Fixed, Handle Material Plastic, Maximum Handle Length 24 5/8 in, Minimum Handle Length 24 5/8 in, Overall Length 24 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.