Snow Brush, 6 1/2 in Head W
- Mfr # CF1005
- Zoro # G724931243
product price:Â
$
3.19
/ea
Key Features
Brush Head Width
6 1/2 in
Minimum Handle Length
20 1/8 in
Maximum Handle Length
20 1/8 in
Scraper Blade Height
5/8 in
Scraper Blade Width
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF1005
- Zoro #
- G724931243
- UPC #
- 810220950036
- Country of Origin
- China
Dimensions
- Brush Head Width
- 6 1/2 in
- Minimum Handle Length
- 20 1/8 in
- Maximum Handle Length
- 20 1/8 in
- Scraper Blade Height
- 5/8 in
- Scraper Blade Width
- 3 3/4 in
- Overall Length
- 20 in
- Length
- 20 in
Details
- Handle Type
- Plastic Contour Grip
- Handle Material
- Plastic
- Item
- Snow Brush
- Head Type
- Fixed
Description
Snow Brush, Handle Type Plastic Contour Grip, Brush Head Width 6 1/2 in, Scraper Blade Width 3 3/4 in, Scraper Blade Height 5/8 in, Fixed, Handle Material Plastic, Maximum Handle Length 20 1/8 in, Minimum Handle Length 20 1/8 in, Overall Length 20 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.