Shop COLDFRONT TOOLS
See all product information
Create Account
Snow Brush, 10 in Head W
- Mfr # CF2002
- Zoro # G424931246
product price:Â
$
12.19
/ea
Key Features
Handle Length
4.3 in
Handle Type
Contour Grip
Minimum Handle Length
30 3/8 in
Handle Material
Rubber
Maximum Handle Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF2002
- Zoro #
- G424931246
- UPC #
- 810220950050
- Country of Origin
- China
Dimensions
- Handle Length
- 4.3 in
- Minimum Handle Length
- 30 3/8 in
- Maximum Handle Length
- 48 in
- Brush Head Width
- 10 in
Details
- Handle Type
- Contour Grip
- Handle Material
- Rubber
- Item
- Snow Brush
- Head Type
- Fixed
Description
Snow Brush, Handle Type Contour Grip, Brush Head Width 10 in, Scraper Blade Width Not Applicable, Scraper Blade Height Not Applicable, Handle Length 4.3 in, Fixed, Handle Material Rubber, Maximum Handle Length 48 in, Minimum Handle Length 30 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.