Shop COLDFRONT TOOLS
See all product information
Create Account
Snow Brush, Fixed, Soft
- Mfr # CF2003
- Zoro # G224931248
product price:Â
$
17.79
/ea
Key Features
Grip Material
Foam
Head Type
Fixed
Maximum Handle Length
50 in
Handle Length
12.5cm
Minimum Handle Length
28 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF2003
- Zoro #
- G224931248
- UPC #
- 810220950067
- Country of Origin
- China
Dimensions
- Maximum Handle Length
- 50 in
- Handle Length
- 12.5cm
- Minimum Handle Length
- 28 3/8 in
Details
- Grip Material
- Foam
- Item
- Snow Brush
- Head Type
- Fixed
- Bristle Firmness
- Soft
- Handle Material
- Plastic
- Handle Type
- Plastic Contour Grip
Description
Snow Brush, Handle Type Plastic Contour Grip, Brush Head Width Not Applicable, Scraper Blade Width Not Applicable, Scraper Blade Height Not Applicable, Handle Length 12.5cm, Fixed, Handle Material Plastic, Bristle Firmness Soft, Grip Material Foam, Maximum Handle Length 50 in, Minimum Handle Length 28 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.