Snow Brush, 11 3/4 in Head W
- Mfr # CF2004
- Zoro # G824931242
product price:Â
$
17.95
/ea
Key Features
Minimum Handle Length
42 1/2 in
Handle Material
Plastic
Brush Head Width
11 3/4 in
Head Type
Pivoting
Handle Length
15.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF2004
- Zoro #
- G824931242
- UPC #
- 810220950081
- Country of Origin
- China
Dimensions
- Minimum Handle Length
- 42 1/2 in
- Brush Head Width
- 11 3/4 in
- Handle Length
- 15.4 in
- Maximum Handle Length
- 63 3/8 in
- Scraper Blade Width
- 5 in
- Scraper Blade Height
- 2 1/8 in
Details
- Handle Material
- Plastic
- Item
- Snow Brush
- Head Type
- Pivoting
- Handle Type
- Foam Comfort Grip
Description
Snow Brush, Handle Type Foam Comfort Grip, Brush Head Width 11 3/4 in, Scraper Blade Width 5 in, Scraper Blade Height 2 1/8 in, Handle Length 15.4 in, Pivoting, Handle Material Plastic, Maximum Handle Length 63 3/8 in, Minimum Handle Length 42 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.