Shop COLDFRONT TOOLS
See all product information
Create Account
Snow Brush, 14 1/2 in Head W
- Mfr # CF2006
- Zoro # G924931241
product price:Â
$
15.49
/ea
Key Features
Minimum Handle Length
36 1/4 in
Scraper Blade Width
4 3/8 in
Scraper Blade Height
2 1/8 in
Handle Material
Plastic
Brush Head Width
14 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF2006
- Zoro #
- G924931241
- UPC #
- 810220950074
- Country of Origin
- China
Dimensions
- Minimum Handle Length
- 36 1/4 in
- Scraper Blade Width
- 4 3/8 in
- Scraper Blade Height
- 2 1/8 in
- Brush Head Width
- 14 1/2 in
- Handle Length
- 8.6 in
- Maximum Handle Length
- 51 5/8 in
Details
- Handle Material
- Plastic
- Item
- Snow Brush
- Handle Type
- Foam Comfort Grip
- Head Type
- Pivoting
Description
Snow Brush, Handle Type Foam Comfort Grip, Brush Head Width 14 1/2 in, Scraper Blade Width 4 3/8 in, Scraper Blade Height 2 1/8 in, Handle Length 8.6 in, Pivoting, Handle Material Plastic, Maximum Handle Length 51 5/8 in, Minimum Handle Length 36 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.