
Food, Milk, and Dairy Tubing, 2in ID x 2-1/2in OD; 50 Ft
Mfr # 4444205
Zoro # G714119408
product price:Â $1,984.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
1/4"
Inside Dia.
2"
Outside Dia.
2.5"
Tube Length
50 ft
Tube Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4444205
Zoro #
G714119408
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1/4"
Inside Dia.
2"
Outside Dia.
2.5"
Tube Length
50 ft
Details
Tube Color
Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.