Peroxide-Cured Silicone Tubing, 3/16in ID x 7/16in OD; 25 Ft

  • Mfr # PX-0480-032

  • Zoro # G614118426


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Material
Peroxide-Cured Silicone
Wall Thickness
1/8"
Inside Dia.
3/16"
Outside Dia.
7/16"
Tube Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PX-0480-032
Zoro #
G614118426
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1/8"
Inside Dia.
3/16"
Outside Dia.
7/16"
Tube Length
25 ft

Details

Material
Peroxide-Cured Silicone
Tube Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.