Shop COMET
See all product information
Cleaners & Detergents, Bottle, Fresh, 3 PK
Mfr # 24651
Zoro # G7766150
product price:Â $91.39
/pk 3, $30.46/eaKey Features
Container Type
Bottle
Fragrance
Fresh
Net Weight
29.5 lbs
Standards
EPA Reg. No. 3573-77; EPA List N; LEED Applicable
Application
Disinfectant/Cleaner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24651
Zoro #
G7766150
UPC #
10037000246517
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Container Type
Bottle
Fragrance
Fresh
Item
Cleaners & Detergents
Net Weight
29.5 lbs
Standards
EPA Reg. No. 3573-77; EPA List N; LEED Applicable
Application
Disinfectant/Cleaner
Green Certification or Other Recognition
EPA Registered
Cleaner Form
Liquid
Surfaces for Use On
Bacteria, Fungus, Germs, Grease, Grime, Mildew, Mineral Scale, Organic Matter, Soap Scum, Water-Based Soil
Description
Comet® Disinfecting Cleaner w/Bleach, 1 gal Bottle, 3/Carton
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.