Liquid Detergent, 1 gal, Bottle, PK3
- Mfr # 31641
- Zoro # G421723561
product price:Â
$
90.49
/pk of 3, $30.16/ea
Key Features
Label Number
3-30
Container Type
Bottle
Series
P&G Pro Line(R)
Maximum RTU Yield per Container
1 gal
Fragrance
Citrus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31641
- Zoro #
- G421723561
- UPC #
- 37000316411
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Label Number
- 3-30
- Container Type
- Bottle
- Item
- Liquid Detergent
- Series
- P&G Pro Line(R)
- Maximum RTU Yield per Container
- 1 gal
- Fragrance
- Citrus
- For Dispenser Series
- Closed Loop
- Minimum RTU Yield per Container
- 1 gal
- EPA Registered
- No
- Chemical Flow Rate
- Low
- Label Color Coding
- White
- pH Value
- Neutral
- Recommended Dilution
- 1:05
Description
Chemical Flow Rate Low, Label Number 3-30, Label Color Coding White, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Bleach, Recommended Dilution 1:5, Concentrated, Maximum RTU Yield per Container 1 gal, Minimum RTU Yield per Container 1 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Citrus, Standards Not Applicable, Package Quantity 3
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.